Shop All Lockout Padlocks
Abus
Lockout Padlock, KD, Green, 1-3/4"H
Mfr # 74/40 KD GREEN
Zoro # G9069191
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Green Certification or Other Recognition UL Environment Claims Validated
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 74/40 KD GREEN
- Zoro # G9069191
- UPC # 078217098028
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Width | 1 37/64 in |
Shackle Height | 1 1/2 in |
Body Height | 1 3/4 in |
Width Across Shackle | 3/4 in |
Body Dimensions | 1 37/64 in x 1 3/4 in |
Shackle Diameter | 9/32 in |
Body H x W x T | 1 3/4 in x 1 37/64 in x 25/32 in |
Overall Width | 1.58 in |
Shackle Length | Standard |
Body Size | Standard Body |
Overall Height | 3.55 in |
Description
Lockout Padlock, Body Color Green, Body Height 1 3/4 in, Body Material Plastic-Covered Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Tamper Resistant, Shackle Diameter 9/32 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in, Bumper Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG59-115D)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U7-1076-NP_14X10)
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 2XL (K122-472 XXL TLL)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-MN01-12HA (HC-MN01-12HA)
- ABUS Lockout Padlock, KD, Black, 1-3/4"H, Standards: Osha (74/40 KD BLACK)
- ABUS Lockout Padlock, KD, Red, 1-3/4"H, Standards: Osha (74/40 KD RED)
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H (74/40 KD BLUE)
- ABUS Lockout Padlock, KD, Red, 2-17/32"H (72/30 KD)
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H, PK12 (72/40 KAx12 Orange)
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H, PK6 (72 /40 KAx6 Orange)
- ZORO SELECT Lockout Padlock, KD, White, 1-7/16"H (48JR27)
- Abus Lockout Padlocks