Shop All Lockout Padlocks
Abus
Lockout Padlock, KD, Brown, 1-1/2"H
Mfr # 72 HB/40-40 KD Brown
Zoro # G0152573
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Shackle Material Hardened Steel
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 72 HB/40-40 KD Brown
- Zoro # G0152573
- UPC # 078217095942
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Body Height | 1 1/2 in |
Shackle Diameter | 1/4 in |
Body Dimensions | 1 1/2 in x 1 1/2 in |
Body H x W x T | 1 1/2 in x 1 1/2 in x 11/16 in |
Body Size | Standard Body |
Overall Width | 1.5 in |
Shackle Length | Standard |
Width Across Shackle | 13/16 in |
Description
Lockout Padlock, Body Color Brown, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (44-3745/S)
- HY-KO Loading Zone Sign 12" x 18" (A11044)
- SIGNMISSION Caution Sign-This Area Closed Off-10in x 14in OSHA Sign, 10" L, 14" H, CS-This Area Closed Off (CS-This Area Closed Off)
- JAFLINE HD Attack Line Fire Hose, 400 psi (G52H25HDW50N)
- ABUS Lockout Padlock, KD, Silver, 1-1/2"H (72 HB/40-40 KD Silver)
- ABUS Lockout Padlock, KA, Purple, 1-1/2"H (72 HB/40-40 KA Purple)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H (72 HB/40-40 KA Yellow)
- ABUS Lockout Padlock, KA, Green, 1-3/4"H, PK3 (74/40 KAX3 GREEN)
- ABUS Lockout Padlock, KA, Black, 1-1/2"H, PK6 (72 /40 KAx6 Black)
- ABUS Lockout Padlock, KD, Black, 2-17/32"H (72/30 KD)
- BRADY SAFEKEY Lockout Padlock Nylon Black 1.5" Pl (NYL-BLK-38PL-KA3PK)
- Abus Lockout Tagout