Shop All Lockout Padlocks
Abus
Lockout Padlock, KD, Brown, 1-1/2"H
Mfr # 72 /40 KD Brown
Zoro # G0152494
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Control Key Registration Required No
- Number of Pins 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 72 /40 KD Brown
- Zoro # G0152494
- UPC # 078217095744
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Body Width | 1 1/2 in |
Body Height | 1 1/2 in |
Shackle Height | 1 in |
Body Size | Standard Body |
Width Across Shackle | 13/16 in |
Body Dimensions | 1 1/2 in x 1 1/2 in |
Overall Width | 1.5 in |
Shackle Diameter | 1/4 in |
Shackle Length | Standard |
Body H x W x T | 1 1/2 in x 1 1/2 in x 11/16 in |
Description
Lockout Padlock, Body Color Brown, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, XS, 1 PR (4070-XS (6))
- AZUSA SAFETY 13 ga. Gray Nylon Gloves, Black Micro-Foam Nitrile Palm Coating, M (N10580)
- BRADY Number Label, 4, 5in.Hx1-3/4in.W, Vinyl (1560-4)
- SCRUB ZONE Scrub Pants, S, Gray, Unisex (85221)
- ABUS Lockout Padlock, KD, Blue, 1-1/2"H (72 /40 KD Blue)
- ABUS Lockout Padlock, KD, Silver, 1-1/2"H (72 /40 KD Silver)
- ABUS Lockout Padlock, Key Different, Blk Body (13003)
- ABUS Lockout Padlock, KA, Brown, 2-17/32"H, PK12 (72/30 KA X 12)
- ABUS Lockout Padlock, KD, MK, Blue, 1-3/8"H (41HB/40 KD Blue)
- ABUS Lockout Padlock, KD, MK, Black, 1-1/2"H (72 HB/40-75 KD Black)
- AMERICAN LOCK Lockout Padlock, KD, Purple, 1-7/8"H (A1107PRP)
- Abus Lockout Padlocks