Shop All Lockout Padlocks
Abus
Lockout Padlock, KD, Blue, 1-3/4"H
Mfr # 74HB/40-75 KD BLUE
Zoro # G9069347
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Standards OSHA
- Number of Keys 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 74HB/40-75 KD BLUE
- Zoro # G9069347
- UPC # 078217098417
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Shackle Height | 3 in |
Body Height | 1 3/4 in |
Body Width | 1 37/64 in |
Overall Width | 1.58 in |
Body Size | Standard Body |
Body Dimensions | 1 37/64 in x 1 3/4 in |
Shackle Length | Extended |
Shackle Diameter | 9/32 in |
Body H x W x T | 1 3/4 in x 1 37/64 in x 25/32 in |
Width Across Shackle | 3/4 in |
Overall Height | 4.95 in |
Description
Lockout Padlock, Body Color Blue, Body Height 1 3/4 in, Body Material Plastic-Covered Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Tamper Resistant, Shackle Diameter 9/32 in, Shackle Height 3 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 2 61/64 in, Width Across Shackle 3/4 in, Bumper Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Operate This Bilingual Tag, Pk10 (SPLOTAG10)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- BW TECHNOLOGIES Test Cap, Includes 1 ft. Hose, 1/8" dia. (BWC4-TC)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F82)
- ABUS Lockout Padlock, KD, Red, 1-3/4"H, Shackle Dia.: 1/4 in (74HB/40-75 KD RED)
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H (74/40 KD BLUE)
- ABUS Lockout Padlock, KA, Green, 1-1/2"H, PK6 (72 /40 KAx6 Green)
- ABUS Lockout Padlock, Key Alike, Yllw Body (13060)
- ABUS Lockout Padlock, KD, Brown, 1-1/2"H (72 /40 KD Brown)
- ABUS Lockout Padlock, KA, Yellow, 2-17/32"H, PK3 (72/30 KA X 3)
- ABUS Lockout Padlock, KA, Yellow, 2-17/32"H, PK12 (72/30 KA X 12)
- Abus Lockout Padlocks