Shop All Lockout Padlocks
Abus
Lockout Padlock, KD, Black, 1-3/4"H, Standards: Osha
Mfr # 74/40 KD BLACK
Zoro # G9069207
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Body Height 1 3/4 in
- Bumper Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 74/40 KD BLACK
- Zoro # G9069207
- UPC # 078217098004
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Height | 1 3/4 in |
Shackle Height | 1 1/2 in |
Body Width | 1 37/64 in |
Overall Height | 3.55 in |
Width Across Shackle | 3/4 in |
Overall Width | 1.58 in |
Shackle Diameter | 9/32 in |
Body H x W x T | 1 3/4 in x 1 37/64 in x 25/32 in |
Shackle Length | Standard |
Body Dimensions | 1 37/64 in x 1 3/4 in |
Body Size | Standard Body |
Description
Lockout Padlock, Body Color Black, Body Height 1 3/4 in, Body Material Plastic-Covered Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Tamper Resistant, Shackle Diameter 9/32 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in, Bumper Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Safety Harnesses PeakPro Plus Series with Positioning Belt - Class APE (V8005173)
- 3M Hooded Disposable Coveralls, White, SMMMS, Zipper (4520-XL)
- PIG PIG Roof Leak Diverter, Translucent, 2.69 lb. (TLS462-TR)
- LYLE No Parking Any Time Sign, 18" x 12, R7-1D-12HA (R7-1D-12HA)
- ABUS Lockout Padlock, KD, Orange, 1-3/4"H (74/40 KD ORANGE)
- ABUS Lockout Padlock, KD, Green, 1-3/4"H (74/40 KD GREEN)
- ABUS Lockout Padlock, KD, Red, 1-3/4"H, Standards: Osha (74/40 KD RED)
- ABUS Lockout Padlock, KA, Brown, 2-17/32"H, PK12 (72/30 KA X 12)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H (72 HB/40-40 KA Yellow)
- ABUS Lockout Padlock, KD, Yellow, 1-1/2"H (72 HB/40-40 KD Yellow)
- MASTER LOCK Lockout Padlock, KA, Purple, 1-3/4"H (410KAPRP)
- Abus Lockout Padlocks