Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Silver, 2-17/32"H, PK3
Mfr # 72/30 KA X 3
Zoro # G8740295
product price: $35.19
/pk 3, $11.73/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA
- Number of Keys 1
- Body Width 1 1/4 in
- Shackle Height 1 in
- Body Thickness 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 72/30 KA X 3
- Zoro # G8740295
- UPC # 094727430004
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/4 in |
Shackle Height | 1 in |
Body Height | 2 17/32 in |
Body Dimensions | 1 1/4 in x 2 17/32 in |
Shackle Diameter | 3/16 in |
Overall Width | 1.25 in |
Body H x W x T | 2 17/32 in x 1 1/4 in x 5/8 in |
Body Size | Compact Body |
Width Across Shackle | 1 in |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color Silver, Body Height 2 17/32 in, Body Material Aluminum, Body Thickness 5/8 in, Body Width 1 1/4 in, Header None/No Header, Horizontal Shackle Clearance 333333333/500000000 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Heat Resistant, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 1 in, Body Material Coating Anodized, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoe, M, 11, Black, PR (RB4450)
- CONDOR VF, Coated Gloves, Nylon, S, 60WF87, PR (60WF79)
- BRADY Thermal Transfer Printer Ribbon, 4300 (R4311)
- CAR DEALER DEPOT Versa-Tag Kleer-Bak Stock Stickers, 3" X 4", 100 Per Box: Red Pk (422)
- ABUS Lockout Padlock, KD, Yellow, 1-1/2"H (72 HB/40-40 KD Yellow)
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H (72 HB/40-40 KA Orange)
- ABUS Lockout Padlock, KA, Green, 1-3/4"H (74HB/40-75 KA GREEN)
- ABUS Lockout Padlock, KD, MK, Red, 1-1/2"H (72 HB/40-75 KD Red)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H, PK3 (72 HB/40-40 KAx3 Red)
- ABUS Lockout Padlock, KA, Green, 1-1/2"H, PK3 (72 HB/40-40 KAx3 Green)
- BRADY Lockout Padlock, KA, Green, 1-3/4"H, PK3 (105889)
- Abus Lockout Padlocks