Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Silver, 1-9/16"H
Mfr # 64Ti/40HB40 KA
Zoro # G3698597
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 7/8 in
- Body Height 1 9/16 in
- Body Width 1 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 64Ti/40HB40 KA
- Zoro # G3698597
- UPC # 078217659939
- Country of Origin Germany
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 7/8 in |
Body Height | 1 9/16 in |
Body Width | 1 37/64 in |
Shackle Height | 1 1/2 in |
Overall Height | 3.11 in |
Body Dimensions | 1 37/64 in x 1 9/16 in |
Overall Width | 1.58 in |
Width Across Shackle | 7/8 in |
Shackle Length | Standard |
Body H x W x T | 1 9/16 in x 1 37/64 in x 19/32 in |
Body Size | Standard Body |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Silver, Body Height 1 9/16 in, Body Material Aluminum, Body Thickness 19/32 in, Body Width 1 37/64 in, Header None/No Header, Horizontal Shackle Clearance 55/64 in, Key Style Tulip, Key Type Keyed Alike, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 37/64 in, Width Across Shackle 7/8 in, Body Shape Square, Control Key Registration Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, 2XL/3XL, Lime (EGO20977)
- DURABLE OFFICE PRODUCTS Click Sign, 6-3/4"x5/8"x5-1/8", Graphite (DBL497737)
- WELDAS Sleeves, Visual Green, 9 Oz. Fr-7A Flame Retardant 9 Oz Cotton, 21" (33-7321)
- BERTECH Finger Cots, 4 mil Palm, Nitrile, Powder-Free, M, 720 PK, White (FC-N-M)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H (72 HB/40-75 KA Red)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H, PK12 (72/40 KAx12 Blue)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H, PK3 (72 HB/40-40 KAx3 Yellow)
- ABUS Lockout Padlock, KA, Orange, 2-17/32"H, PK6 (72/30 KA X 6)
- ABUS Lockout Padlock, KD, Yellow, 1-3/4"H (19623)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H, PK12 (72HB/40-40 KAx12 Red)
- ABUS Lockout Padlock, KD, Red, 1-3/4"H, Shackle Dia.: 1/4 in (74HB/40-75 KD RED)
- Abus Lockout Tagout