Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Silver, 1-9/16"H
Mfr # 64TI/40 KA
Zoro # G3600116
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 7/8 in
- Number of Keys 2
- Padlock Body Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 64TI/40 KA
- Zoro # G3600116
- UPC # 078217659915
- Country of Origin Germany
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 7/8 in |
Body Width | 1 37/64 in |
Body Height | 1 9/16 in |
Shackle Height | 7/8 in |
Width Across Shackle | 7/8 in |
Overall Height | 2.44 in |
Body Size | Standard Body |
Shackle Length | Standard |
Body H x W x T | 1 9/16 in x 1 37/64 in x 19/32 in |
Overall Width | 1.58 in |
Shackle Diameter | 15/64 in |
Body Dimensions | 1 37/64 in x 1 9/16 in |
Description
Lockout Padlock, Body Color Silver, Body Height 1 9/16 in, Body Material Aluminum, Body Thickness 19/32 in, Body Width 1 37/64 in, Header None/No Header, Horizontal Shackle Clearance 55/64 in, Key Style Tulip, Key Type Keyed Alike, Resistance Properties Corrosion Resistant, Shackle Diameter 15/64 in, Shackle Height 7/8 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 29/32 in, Width Across Shackle 7/8 in, Body Shape Square, Control Key Registration Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Leather Drivers Gloves, Cowhide, S, 1 Pair (1414S)
- FAME FABRICS Lab Coat, Female, White, L1SM (82524)
- ZING Lockout Padlock, KA, Yellow, 1-3/4"H (7039)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (2YEH8)
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H, PK3 (72 /40 KAx3 Silver)
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H (72 HB/40-40 KA Silver)
- ABUS Lockout Padlock, KA, Purple, 1-1/2"H, PK12 (72/40 KAx12 Purple)
- ABUS Lockout Padlock, KA, Silver, 2-17/32"H, PK12 (72/30 KA X 12)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Red)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H (72 HB/40-75 KA Blue)
- ZORO SELECT Lockout Padlock, KA, Yellow, 2"H, PK3 (48JT52)
- Abus Lockout Tagout