Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Silver, 1-1/2"H, PK12
Mfr # 72/40 KAx12 Silver
Zoro # G4409797
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Control Key Registration Required No
- Key Type Keyed Alike
- Body Finish Anodized
- Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abus
- MFR # 72/40 KAx12 Silver
- Zoro # G4409797
- UPC # 078217091708
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 in |
Body Width | 1 1/2 in |
Body Height | 1 1/2 in |
Overall Width | 1.5 in |
Body Size | Standard Body |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Body H x W x T | 1 1/2 in x 1 1/2 in x 11/16 in |
Body Dimensions | 1 1/2 in x 1 1/2 in |
Width Across Shackle | 13/16 in |
Description
Lockout Padlock, Body Color Silver, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Sign, Notice No Food or Drink, 7x10", ADH (1991S)
- TILLMAN Stick Welding Gloves, Cowhide Palm, XL, PR (1010XLB)
- IRONCAT MIG Welding Gloves, Goatskin Palm, L, 12PK (6143/L)
- C.H. HANSON Letter/Number Stamp Set, Dot Design, 3/16" (26687)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H, PK6 (72 /40 KAx6 Yellow)
- ABUS Lockout Padlock, KD, MK, Orange, 1-1/2"H (72 HB/40-75 KD Orange)
- ABUS Lockout Padlock, KA, Orange, 1-3/4"H, PK3 (19643)
- ABUS Lockout Padlock, KA, Orange, 2-17/32"H, PK6 (72/30 KA X 6)
- ABUS Lockout Padlock, KA, Purple, 2-17/32"H (72/30 KA TT36)
- ABUS Lockout Padlock, KA, Purple, 1-1/2"H, PK12 (72/40 KAx12 Purple)
- BRADY Padlock, 6 Pins, Blue (SDPL-BLU-38PL-KD)
- Abus Lockout Padlocks