Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Silver, 1-1/2"H
Mfr # 72 HB/40-40 KA Silver
Zoro # G3560103
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Key Type Keyed Alike
- Body Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 72 HB/40-40 KA Silver
- Zoro # G3560103
- UPC # 078217096109
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Body Height | 1 1/2 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Body Dimensions | 1 1/2 in x 1 1/2 in |
Overall Width | 1.5 in |
Body Size | Standard Body |
Width Across Shackle | 13/16 in |
Body H x W x T | 1 1/2 in x 1 1/2 in x 11/16 in |
Description
Lockout Padlock, Body Color Silver, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lockout Tag, Rectangle, 5-3/4" H, 3" W, PK25, Header: Danger (CNDR-51511-6)
- CONDOR Safety Glasses, Anti-Fog, Scratch-Resistant, Polycarbonate Lens, Frameless, Clear/Gray (4VCD5)
- BRADY Bilingual Sign, Legend: Hearing Protection Required/Uso Obligatorio De Proteccion Auditiva (122399)
- PIONEER Mesh Safety Vest, Green, Large, 2 Stripe (V1025260U-L)
- ABUS Lockout Padlock, KD, Silver, 1-1/2"H (72 HB/40-40 KD Silver)
- ABUS Lockout Padlock, KA, Blue, 1-3/4"H (74HB/40-75 KA BLUE)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H, PK6 (72 /40 KAx6 Blue)
- ABUS Lockout Padlock, KA, Red, 3"H (74LB/40 KA RED)
- ABUS Lockout Padlock, KA, Red, 1-3/4"H, PK6 (19676)
- ABUS Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 (19650)
- BRADY Padlock, 6 Pins, Red, PK12 (SDPL-RED-38ST-KA12)
- Abus Lockout Tagout