Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Red, 1-3/8"H
Mfr # 41/40 KA Red
Zoro # G2958846
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Shackle Dia. 17/64 in
- Shackle Width 13/16 in
- Key Type Keyed Alike
- Padlock Body Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abus
- MFR # 41/40 KA Red
- Zoro # G2958846
- UPC # 078217096826
- Country of Origin Germany
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 17/64 in |
Shackle Width | 13/16 in |
Shackle Height | 3/4 in |
Body Width | 1 1/2 in |
Body Height | 1 3/8 in |
Width Across Shackle | 13/16 in |
Shackle Length | Standard |
Body H x W x T | 1 3/8 in x 1 1/2 in x 1 in |
Body Dimensions | 1 1/2 in x 1 3/8 in |
Body Size | Standard Body |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Red, Body Height 1 3/8 in, Body Material Steel, Body Thickness 1 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 13/16 in, Key Type Keyed Alike, Resistance Properties Corrosion Resistant, Rust Resistant, Shackle Diameter 1/4 in, Shackle Height 3/4 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 3/4 in, Width Across Shackle 13/16 in, Body Material Coating Laminated, Body Shape Rectangular, Bumper Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREX BY ERGODYNE IceTractionDevice, Blk, StrapOnHeel, M/L, PR (6315)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F87)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray Large (306G-21L)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-TB-BDP2/3XLBL)
- ABUS Lockout Padlock, KD, Silver, 2-17/32"H (72/30 KD)
- ABUS Lockout Padlock, KA, Red, 2-17/32"H, PK6 (72/30 KA X 6)
- ABUS Lockout Padlock, Key Alike, Red Body (13054)
- ABUS Lockout Padlock, KA, Black, 2-17/32"H, PK12 (72/30 KA X 12)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H, PK12 (72HB/40-40 KAx12 Red)
- ABUS Lockout Padlock, KA, Blue, 2-17/32"H, PK6 (72/30 KA X 6)
- ZORO SELECT Lockout Padlock, KD, Blue, 2"H (48JR84)
- Abus Lockout Tagout