Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Red, 1-3/4"H, PK3
Mfr # 74/40 KAX3 RED
Zoro # G9069654
product price: $31.15
/pk 3, $10.38/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Bumper Color Red
- Body Thickness 51/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 74/40 KAX3 RED
- Zoro # G9069654
- UPC # 094727871425
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Height | 1 3/4 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Body Size | Standard Body |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Shackle Length | Standard |
Body H x W x T | 1 3/4 in x 1 1/2 in x 51/64 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 3/4 in |
Overall Width | 1.5 in |
Description
Lockout Padlock, Body Color Red, Body Height 1 3/4 in, Body Material Plastic-Covered Aluminum, Body Thickness 51/64 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Tamper Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in, Bumper Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, 2 in. x 500 ft. L, Orange (50013-500)
- IRONCAT Stick Welding Gloves, Elkskin Palm, M, PR (9061/M)
- MUCK BOOT CO Women's Hale Tall Boot (HAW6PLD M 090)
- HONEYWELL NORTH NorthFlex Cold Grip NF11HD Foam PVC 34 Coated Insulated Gloves (NF11HD/10XL)
- ABUS Lockout Padlock, KA, Blue, 1-3/4"H, PK6 (74/40 KAX6 BLUE)
- ABUS Lockout Padlock, KA, Brown, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Brown)
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H, PK3 (72 /40 KAx3 Silver)
- ABUS Lockout Padlock, KA, Silver, 1-9/16"H (64TI/40HB-63 KA)
- ABUS Lockout Padlock, KA, Silver, 2-3/8"H (90RK/50 KA)
- ABUS Lockout Padlock, KA, Silver, 2-17/32"H, PK12 (72/30 KA X 12)
- ABUS Lockout Padlock, KD, MK, Red, 1-1/2"H (72 HB/40-75 KD Red)
- Abus Lockout Padlocks