Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Red, 1-3/4"H
Mfr # 74/40 KA RED
Zoro # G9069252
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Body Thickness 51/64 in
- Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 74/40 KA RED
- Zoro # G9069252
- UPC # 078217067550
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Width | 1 1/2 in |
Body Height | 1 3/4 in |
Shackle Height | 1 1/2 in |
Shackle Length | Standard |
Body Size | Standard Body |
Body H x W x T | 1 3/4 in x 1 1/2 in x 51/64 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Width Across Shackle | 3/4 in |
Overall Width | 1.5 in |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Red, Body Height 1 3/4 in, Body Material Plastic-Covered Aluminum, Body Thickness 51/64 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Tamper Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in, Bumper Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Rope Swivel, Aluminum, 8100 lb., Black/Red (P58 L)
- ZING ZING 480/600V Breaker Lockout, 2-1/4" x 7/8", 7258 (7258)
- 3M Sensitivity Solution, 55mL, Bitrex (FT-31)
- GLOWEAR BY ERGODYNE Lightweight HV Rain Suit, Lime, Size L (8376K)
- ABUS Lockout Padlock, KD, Silver, 1-1/2"H (72 /40 KD Silver)
- ABUS Lockout Padlock, KD, Black, 1-1/2"H (72 HB/40-40 KD Black)
- ABUS Lockout Padlock, KA, Green, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Green)
- ABUS Lockout Padlock, Key Alike, Green Body (13093)
- ABUS Lockout Padlock, KA, Black, 2-17/32"H, PK3 (72/30 KA X 3)
- ABUS Lockout Padlock, KA, Silver, 1-9/16"H (64TI/40HB-63 KA)
- MASTER LOCK Circuit Breaker Switch Padlock (7C5RED)
- Abus Lockout Padlocks