Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Purple, 1-3/4"H, PK3
Mfr # 19646
Zoro # G3349547
product price: $32.15
/pk 3, $10.72/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 13/64 in
- Shackle Width 3/4 in
- Standards OSHA 1910.147
- Body Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 19646
- Zoro # G3349547
- UPC # 078217196465
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 13/64 in |
Shackle Width | 3/4 in |
Body Height | 1 3/4 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Shackle Length | Standard |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Width Across Shackle | 3/4 in |
Shackle Diameter | 13/64 in |
Body H x W x T | 1 3/4 in x 1 1/2 in x 3/4 in |
Body Size | Standard Body |
Description
Lockout Padlock, Body Color Purple, Body Height 1 3/4 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Key Type Keyed Alike, Non-Removable Key Yes, Shackle Diameter 13/64 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Body Material Coating Vinyl Covered, Legend Danger Locked Out, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (241)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, M (S535NV RG M)
- BRADY Ear Plug Dispenser, 150 Pairs, Acrylic (PD244E)
- DUPONT Tyvek 400 Collared Disposable Coveralls, 7XL, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWH7X002500)
- ABUS Lockout Padlock, KD, MK, Blue, 1-1/2"H (72 HB/40-75 KD Blue)
- ABUS Lockout Padlock, KD, Red, 1-1/2"H (72 HB/40-40 KD Red)
- ABUS Lockout Padlock, Key Alike, Red Body (13081)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H, PK6 (72 /40 KAx6 Yellow)
- ABUS Lockout Padlock, KA, Brown, 1-3/4"H (74/40 KA BROWN)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H (72 /40 KA Red)
- ZORO SELECT Lockout Padlock, KD, Blue, 2"H, PK6 (48JR93)
- Abus Lockout Tagout