Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Purple, 1-3/4"H
Mfr # 74/40 KA PURPLE
Zoro # G9069304
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Key Type Keyed Alike
- Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 74/40 KA PURPLE
- Zoro # G9069304
- UPC # 078217067611
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Height | 1 3/4 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 3/4 in |
Body Size | Standard Body |
Body H x W x T | 1 3/4 in x 1 1/2 in x 51/64 in |
Overall Width | 1.5 in |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color Purple, Body Height 1 3/4 in, Body Material Plastic-Covered Aluminum, Body Thickness 51/64 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Tamper Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in, Bumper Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METACAULK Intumescent Sleeve, 1" H, 8" Pipe Size (66584)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, 2XL, PR (11-801-11 -XXL)
- LYLE Fire Sign, 4" W, 14" H, 0.040" Thickness (LCU1-0066-RA_4x14)
- PUMA SAFETY SHOES Work Shoe, Stl, 9, BLK, PR (642855)
- ABUS Lockout Padlock, KD, Blue, 1-1/2"H (72 /40 KD Blue)
- ABUS Lockout Padlock, KD, MK, Black, 1-3/8"H (41/40 KD Black)
- ABUS Lockout Padlock, KD, MK, Orange, 1-1/2"H (72 HB/40-75 KD Orange)
- ABUS Lockout Padlock, KD, Blue, 2-17/32"H (72/30 KD)
- ABUS Lockout Padlock, KD, Yellow, 2-17/32"H (72/30 KD)
- ABUS Lockout Padlock, KA, Black, 1-1/2"H, PK3 (72 /40 KAx3 Black)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H (406KARED 4XX0001)
- Abus Lockout Tagout