Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Purple, 1-1/2"H, PK6
Mfr # 72 /40 KAx6 Purple
Zoro # G0152871
product price: $73.99
/pk 6, $12.33/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Body Width 1 1/2 in
- Number of Pins 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 72 /40 KAx6 Purple
- Zoro # G0152871
- UPC # 078217096475
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Body Width | 1 1/2 in |
Body Height | 1 1/2 in |
Shackle Height | 1 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 13/16 in |
Body H x W x T | 1 1/2 in x 1 1/2 in x 11/16 in |
Overall Width | 1.5 in |
Body Dimensions | 1 1/2 in x 1 1/2 in |
Shackle Length | Standard |
Body Size | Standard Body |
Description
Lockout Padlock, Body Color Purple, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Warning Light, LED, Amber/White, PC, 0.6A (MPSW9-AW)
- CONDOR Gloves, M, Cream/Orange, Thinsulate, PR (48WT89)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- HONEYWELL NORTH Seamless Dry Box Glove, 15 mil, White, PR (8Y1532/9Q)
- ABUS Lockout Padlock, KA, Purple, 2-17/32"H, PK6 (72/30 KA X 6)
- ABUS Lockout Padlock, KA, Blue, 1-3/4"H, PK3 (74/40 KAX3 BLUE)
- ABUS Lockout Padlock, KA, Black, 1-1/2"H, PK6 (72 /40 KAx6 Black)
- ABUS Lockout Padlock, KD, MK, Black, 1-3/8"H (41HB/40 KD Black)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H, PK12 (72/40 KAx12 Blue)
- ABUS Lockout Padlock, KA, Purple, 2-17/32"H (72/30 KA TT36)
- ABUS Lockout Padlock, KA, Orange, 2-17/32"H, PK12 (72/30 KA X 12)
- Abus Lockout Padlocks