Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Purple, 1-1/2"H, PK3
Mfr # 72 /40 KAx3 Purple
Zoro # G0152792
product price: $35.89
/pk 3, $11.96/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA
- Body Thickness 11/16 in
- Green Certification or Other Recognition Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
- Control Key Registration Required No
- Body Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 72 /40 KAx3 Purple
- Zoro # G0152792
- UPC # 078217096376
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Body Height | 1 1/2 in |
Shackle Height | 1 in |
Body H x W x T | 1 1/2 in x 1 1/2 in x 11/16 in |
Body Dimensions | 1 1/2 in x 1 1/2 in |
Overall Width | 1.5 in |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Width Across Shackle | 13/16 in |
Description
Lockout Padlock, Body Color Purple, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Dark Gray, 3 ft. W x 4 ft. L (132S0034CH)
- MILWAUKEE TOOL Safety Glasses, Gray Anti-Fog ; Anti-Scratch (48-73-2018)
- DEFENDER SAFETY H1-CH Safety Helmet Type 1, Class C, ANSI Z89 & EN 397 Rated - Safety Yellow (H1-CH-07)
- 3M PELTOR Metal Mesh Faceshield V1A-, PK10 (V1A-10P)
- ABUS Lockout Padlock, KA, Purple, 1-1/2"H (72 /40 KA Purple)
- ABUS Lockout Padlock, KD, Yellow, 2-17/32"H (72/30 KD)
- ABUS Lockout Padlock, Key Different, Green Body (13012)
- ABUS Lockout Padlock, KD, White, 1-3/4"H (19629)
- ABUS Lockout Padlock, KA, Red, 1-3/4"H, PK3 (74/40 KAX3 RED)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H (72 /40 KA Red)
- PANDUIT Orange Plastic Body Padlock (PSL-8OR)
- Abus Lockout Padlocks