Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Purple, 1-1/2"H
Mfr # 72 HB/40-75 KA Purple
Zoro # G0153194
original price:
$19.90
20% off
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Body Thickness 11/16 in
- Number of Pins 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abus
- MFR # 72 HB/40-75 KA Purple
- Zoro # G0153194
- UPC # 078217096277
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Shackle Height | 3 in |
Body Width | 1 1/2 in |
Body Height | 1 1/2 in |
Body H x W x T | 1 1/2 in x 1 1/2 in x 11/16 in |
Body Dimensions | 1 1/2 in x 1 1/2 in |
Overall Width | 1.5 in |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Width Across Shackle | 13/16 in |
Shackle Length | Extended |
Description
Lockout Padlock, Body Color Purple, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Extended, Vertical Shackle Clearance 3 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Athletic Shoe, M, 12, Black, PR (77520 BLK SIZE 12)
- SIGNMISSION OSHA Danger Sign, Class IV Laser Visible, 10in X 7in Aluminum, 10" H, 7" W, Portrait (OS-DS-A-710-V-1419)
- ULTRATECH Spill Cont. Berm, Foam Wall, 359 gal., PVC (8475)
- ARIAT Slim Adkins Straight Leg, Size 33" x "30 (10034625)
- ABUS Lockout Padlock, KD, Orange, 1-1/2"H (72 /40 KD Orange)
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H (72 HB/40-75 KA Silver)
- ABUS Lockout Padlock, KA, Purple, 2-17/32"H (72/30 KA TT36)
- ABUS Lockout Padlock, KA, Blue, 3"H (74LB/40 KA BLUE)
- ABUS Lockout Padlock, KA, Green, 2-17/32"H, PK3 (72/30 KA X 3)
- ABUS Lockout Padlock, KA, Brown, 2-17/32"H, PK12 (72/30 KA X 12)
- ZORO SELECT Lockout Padlock, KD, Brown, 2"H, PK6 (48JR98)
- Abus Lockout Padlocks