Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Purple, 1-1/2"H
Mfr # 72 /40 KA Purple
Zoro # G0152713
original price:
$17.25
10% off
new price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Body Thickness 11/16 in
- Body Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 72 /40 KA Purple
- Zoro # G0152713
- UPC # 078217095874
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Body Height | 1 1/2 in |
Shackle Height | 1 in |
Body Width | 1 1/2 in |
Shackle Length | Standard |
Body Size | Standard Body |
Width Across Shackle | 13/16 in |
Body H x W x T | 1 1/2 in x 1 1/2 in x 11/16 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Body Dimensions | 1 1/2 in x 1 1/2 in |
Description
Lockout Padlock, Body Color Purple, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 070)
- HEXARMOR Safety Gloves, Black/Hi-Vis Grn/Red, L, PR (4013-L (9))
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, XL, 1 PR (NFD15B/10XL)
- OCCUNOMIX Rain Jacket, Unisex, Polyester, Yellow, L (LUX-TJRE-YL)
- ABUS Lockout Padlock, KD, Red, 1-1/2"H (72 HB/40-40 KD Red)
- ABUS Lockout Padlock, KA, Black, 1-1/2"H, PK3 (72 HB/40-40 KAx3 Black)
- ABUS Lockout Padlock, KA, Blue, 3"H (74LB/40 KA BLUE)
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H, PK6 (19602)
- ABUS Lockout Padlock, KA, Green, 1-1/2"H, PK3 (72 HB/40-40 KAx3 Green)
- ABUS Lockout Padlock, KA, Blue, 2-17/32"H, PK3 (72/30 KA X 3)
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H, PK6 (19631)
- Abus Lockout Tagout