Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Orange, 2-17/32"H, PK3
Mfr # 72/30 KA X 3
Zoro # G8740261
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 11/64 in
- Shackle Width 1 in
- Body Height 2 17/32 in
- Body Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abus
- MFR # 72/30 KA X 3
- Zoro # G8740261
- UPC # 094727429978
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 11/64 in |
Shackle Width | 1 in |
Body Height | 2 17/32 in |
Shackle Height | 1 in |
Body Width | 1 1/4 in |
Body H x W x T | 2 17/32 in x 1 1/4 in x 5/8 in |
Shackle Diameter | 3/16 in |
Body Size | Compact Body |
Shackle Length | Standard |
Overall Width | 1.25 in |
Body Dimensions | 1 1/4 in x 2 17/32 in |
Width Across Shackle | 1 in |
Description
Lockout Padlock, Body Color Orange, Body Height 2 17/32 in, Body Material Aluminum, Body Thickness 5/8 in, Body Width 1 1/4 in, Header None/No Header, Horizontal Shackle Clearance 333333333/500000000 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Heat Resistant, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 1 in, Body Material Coating Anodized, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Oxford Shoes, Black, 9-1/2EEE, PR (FS2000)
- RADIANS Hi-Vis Cold Protection Gloves, Thermal Lining, M (RWG800M)
- CONDOR Flammable Liquid Safety Cabinet, 18-1/8in (45AE84)
- ERGODYNE Mechanics Gloves, XL, Black, Poly Mesh (17175)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H, PK12 (72HB/40-40 KAx12 Yellow)
- ABUS Lockout Padlock, Key Different, Red Body (13000)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H (72 HB/40-75 KA Blue)
- ABUS Lockout Padlock, KA, Green, 1-3/4"H (74HB/40-75 KA GREEN)
- ABUS Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 (74/40 KAX6 YELLOW)
- ABUS Lockout Padlock, KA, Green, 1-1/2"H, PK12 (72HB/40-40 KAx12 Green)
- BRADY Lockout Padlock, KA, Blue, 1-7/16"H, PK6 (133289)
- Abus Lockout Tagout