Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Orange, 1-3/4"H
Mfr # 74HB/40-75 KA ORANGE
Zoro # G9069557
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
- Green Certification or Other Recognition UL Environment Claims Validated
- Standards OSHA
- Number of Keys 1
- Body Thickness 51/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abus
- MFR # 74HB/40-75 KA ORANGE
- Zoro # G9069557
- UPC # 078217067796
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Body Height | 1 3/4 in |
Shackle Height | 1 1/2 in |
Body H x W x T | 1 3/4 in x 1 1/2 in x 51/64 in |
Body Size | Standard Body |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Width Across Shackle | 3/4 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color Orange, Body Height 1 3/4 in, Body Material Plastic-Covered Aluminum, Body Thickness 51/64 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Tamper Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 3 in, Width Across Shackle 3/4 in, Bumper Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR U-Block Vest, Class1 Orange/Red, L/XL (53YK36)
- CONDOR No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, 473P70 (473P70)
- VESTIL Yellow Powder Coated Steel Cylinder Barricade Rack Single Cylinder (CYL-FMSR-1)
- NMC Caution Hearing Protection Required Sign (C679AB)
- ABUS Lockout Padlock, KA, Orange, 2-17/32"H, PK3 (72/30 KA X 3)
- ABUS Lockout Padlock, KA, Yellow, 2-17/32"H, PK12 (72/30 KA X 12)
- ABUS Lockout Padlock, KA, Brown, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Brown)
- ABUS Lockout Padlock, KA, Red, 2-17/32"H, PK6 (72/30 KA X 6)
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H, PK6 (72 /40 KAx6 Silver)
- ABUS Lockout Padlock, KA, Red, 1-3/4"H, PK6 (19648)
- BRADY Padlock, 6 Pins, Red, PK24 (SDPL-RED-38ST-KA24)
- Abus Lockout Padlocks