Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Orange, 1-1/2"H, PK3
Mfr # 72 HB/40-40 KAx3 Orange
Zoro # G0153045
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Height 1 1/2 in
- Body Width 1 1/2 in
- Body Thickness 11/16 in
- Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
- Key Type Keyed Alike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abus
- MFR # 72 HB/40-40 KAx3 Orange
- Zoro # G0153045
- UPC # 078217096567
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height | 1 1/2 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Width Across Shackle | 13/16 in |
Body H x W x T | 1 1/2 in x 1 1/2 in x 11/16 in |
Shackle Length | Standard |
Body Dimensions | 1 1/2 in x 1 1/2 in |
Body Size | Standard Body |
Overall Width | 1.5 in |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Orange, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Faceshield Visor, Acetate, Clear, 8x12in (S35000)
- CONDOR Coated Gloves, 2XS, Nylon, Nitrile, PR (60VY79)
- TAPCO Sign Mounting Brackets, 36 In. L, PR (037-00011)
- BERNE Coverall, Deluxe, Insulated, XL Short (I417)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H (72 HB/40-75 KA Blue)
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H (74HB/40-75 KD BLUE)
- ABUS Lockout Padlock, KA, Black, 1-3/4"H (74/40 KA BLACK)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H, PK6 (72 /40 KAx6 Red)
- ABUS Lockout Padlock, KD, Orange, 1-1/2"H (72 /40 KD Orange)
- ABUS Lockout Padlock, KD, Red, 1-3/4"H (19621)
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H, PK6 (19631)
- Abus Lockout Padlocks