Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Orange, 1-1/2"H, PK3
Mfr # 72 /40 KAx3 Orange
Zoro # G0152801
product price: $38.85
/pk 3, $12.95/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Shackle Type Open
- Padlock Body Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 72 /40 KAx3 Orange
- Zoro # G0152801
- UPC # 078217096369
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Shackle Height | 1 in |
Body Height | 1 1/2 in |
Body Width | 1 1/2 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 13/16 in |
Body H x W x T | 1 1/2 in x 1 1/2 in x 11/16 in |
Shackle Length | Standard |
Body Dimensions | 1 1/2 in x 1 1/2 in |
Overall Width | 1.5 in |
Body Size | Standard Body |
Description
Lockout Padlock, Body Color Orange, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 9 Men's Composite Rubber Boot, Black (426050)
- DELTA PLUS Chainsaw Protection, High-Visibility Yellow, Nylon, Spandex, Size L 35 to 41 in Waist Size (WELJEAP2L34)
- BRADY Thermal Transfer Printer Ribbon, 6200 (R6206)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, L, 1 PR (CP14L)
- ABUS Lockout Padlock, KD, Yellow, 2-17/32"H (72/30 KD)
- ABUS Lockout Padlock, KA, Green, 1-3/4"H (74/40 KA GREEN)
- ABUS Lockout Padlock, KD, MK, Purple, 1-1/2"H (72 HB/40-75 KD Purple)
- ABUS Lockout Padlock, KA, Black, 1-3/4"H (74/40 KA BLACK)
- ABUS Lockout Padlock, KD, Silver, 2-17/32"H (72/30 KD)
- ABUS Lockout Padlock, KA, Black, 1-1/2"H, PK3 (72 HB/40-40 KAx3 Black)
- AMERICAN LOCK Lockout Padlock, Keyed Different, Anodized Aluminum, 1 1/2 in Shackle, Includes 2 Keys, Blue (A1106BLU)
- Abus Lockout Tagout