Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Orange, 1-1/2"H
Mfr # 72 /40 KA Orange
Zoro # G0152722
original price:
$16.14
18% off
new price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Key Type Keyed Alike
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 72 /40 KA Orange
- Zoro # G0152722
- UPC # 078217095867
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Body Width | 1 1/2 in |
Shackle Height | 1 in |
Body Height | 1 1/2 in |
Overall Width | 1.5 in |
Body H x W x T | 1 1/2 in x 1 1/2 in x 11/16 in |
Body Size | Standard Body |
Shackle Length | Standard |
Body Dimensions | 1 1/2 in x 1 1/2 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 13/16 in |
Description
Lockout Padlock, Body Color Orange, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0024YB)
- SHOWA Chemical Resistant Gloves, 9, Black, PR (892-9)
- APACHE MILLS 10 ft. L x Vinyl Foam, 11/16" Thick (3916509033X10)
- SIGNMISSION OSHA Sign, 7" H, Aluminum, NOTICE No Pets Service Animals Allowed Sign, Landscape, L-16174 (OS-NS-A-710-L-16174)
- ABUS Lockout Padlock, KD, Black, 2-17/32"H (72/30 KD)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H (72 /40 KA Yellow)
- ABUS Lockout Padlock, KD, Orange, 1-1/2"H (72 /40 KD Orange)
- ABUS Lockout Padlock, KD, Silver, 2-17/32"H (72/30 KD)
- ABUS Lockout Padlock, KA, Red, 3"H (74LB/40 KA RED)
- ABUS Lockout Padlock, KD, Red, 3"H (74LB/40 KD RED)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-1/4"H, PK3 (3KAS3YLW)
- Abus Lockout Tagout