Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Green, 1-3/4"H
Mfr # 74HB/40-75 KA GREEN
Zoro # G9069514
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Body Height 1 3/4 in
- Body Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 74HB/40-75 KA GREEN
- Zoro # G9069514
- UPC # 078217067758
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Height | 1 3/4 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Width Across Shackle | 3/4 in |
Overall Width | 1.5 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Body H x W x T | 1 3/4 in x 1 1/2 in x 51/64 in |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color Green, Body Height 1 3/4 in, Body Material Plastic-Covered Aluminum, Body Thickness 51/64 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Tamper Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 3 in, Width Across Shackle 3/4 in, Bumper Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Tag, Brass, Series CA 001-025, PK25 (87460)
- STRANCO Die Cut Letter Label, F (DBV-SINGLE-8-F)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (SB8623D)
- FALLTECH Fall Protection Harness, S/M, Polyester (8144SM)
- ABUS Lockout Padlock, KA, Blue, 1-3/4"H (74HB/40-75 KA BLUE)
- ABUS Lockout Padlock, Key Alike, Red Body (13054)
- ABUS Lockout Padlock, KD, MK, Purple, 1-1/2"H (72 HB/40-75 KD Purple)
- ABUS Lockout Padlock, KA, Brown, 1-1/2"H, PK12 (72HB/40-40 KAx12 Brown)
- ABUS Lockout Padlock, KA, Brown, 1-1/2"H (72 /40 KA Brown)
- ABUS Lockout Padlock, KA, Black, 1-1/2"H, PK3 (72 /40 KAx3 Black)
- BRADY Padlock, 6 Pins, Green (SDPL-GRN-38PL-KD)
- Abus Lockout Padlocks