Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Green, 1-1/2"H, PK3
Mfr # 72 /40 KAx3 Green
Zoro # G0152765
product price: $43.29
/pk 3, $14.43/ea
$43.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Shackle Height 1 in
- Number of Pins 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 72 /40 KAx3 Green
- Zoro # G0152765
- UPC # 078217096352
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Shackle Height | 1 in |
Body Width | 1 1/2 in |
Body Height | 1 1/2 in |
Shackle Diameter | 1/4 in |
Body Dimensions | 1 1/2 in x 1 1/2 in |
Shackle Length | Standard |
Width Across Shackle | 13/16 in |
Overall Width | 1.5 in |
Body Size | Standard Body |
Body H x W x T | 1 1/2 in x 1 1/2 in x 11/16 in |
Description
Lockout Padlock, Body Color Green, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leg Frame Type 1 Barricade, EGR Sheeting, 41 in H, 41 in L, 24 in W, Orange/White (97-03-001-44)
- APACHE MILLS 5 ft. L x Vinyl Foam, 7/8" Thick (3956409083X5)
- BERNE Vest, Hi-Vis, Class 2, Multi-Color, 4XL, Reg (HVV046)
- PIG PIG Spill Kit, Universal, Yellow (KIT215)
- ABUS Lockout Padlock, KA, Purple, 2-17/32"H, PK6 (72/30 KA X 6)
- ABUS Lockout Padlock, KD, MK, Black, 1-1/2"H (72 HB/40-75 KD Black)
- ABUS Lockout Padlock, KA, Black, 1-1/2"H, PK3 (72 /40 KAx3 Black)
- ABUS Abus Lock® Keyed Different Non-Conductive Padlock, (74/40HB75 KD YLW)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H (72 HB/40-40 KA Red)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H, PK12 (72/40 KAx12 Yellow)
- BRADY Brady® 51339 Safety Padlock With Label, Keyed Differently, Red, Plastic Covered Steel, 6/Pack (51339)
- Abus Lockout Padlocks