Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Brown, 1-3/4"H
Mfr # 74/40 KA BROWN
Zoro # G9069322
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Shackle Type Open
- Shackle Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 74/40 KA BROWN
- Zoro # G9069322
- UPC # 078217067697
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Shackle Height | 1 1/2 in |
Body Height | 1 3/4 in |
Body Width | 1 1/2 in |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Shackle Length | Standard |
Body H x W x T | 1 3/4 in x 1 1/2 in x 51/64 in |
Overall Width | 1.5 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Width Across Shackle | 3/4 in |
Description
Lockout Padlock, Body Color Brown, Body Height 1 3/4 in, Body Material Plastic-Covered Aluminum, Body Thickness 51/64 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Tamper Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in, Bumper Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS FLEX TACTICAL MESH CAP, OLIVE DRAB, L (161140-001-L)
- FLEX-TRED AntiSlip Safety Tape - 6" x 60’ / Clear Coarse-Roll (CLC.0660.R)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Green, PR (IEXT-PODG-04-L)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LLG)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H (72 HB/40-40 KA Yellow)
- ABUS Lockout Padlock, KA, Silver, 2-17/32"H, PK6 (72/30 KA X 6)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H, PK6 (72 /40 KAx6 Blue)
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H, PK12 (72/40 KAx12 Orange)
- ABUS Lockout Padlock, KA, Purple, 1-1/2"H, PK3 (72 HB/40-40 KAx3 Purple)
- ABUS Lockout Padlock, KA, Silver, 1-9/16"H (64TI/40 KA)
- BRADY Lockout Padlock, KD, Blue, 3"H (123406)
- Abus Lockout Tagout