Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Brown, 1-1/2"H, PK6
Mfr # 72 HB/40-40 KAx6 Brown
Zoro # G0153133
original price:
$67.99
17% off
new price: $55.79
/pk 6, $9.30/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Standards OSHA
- Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 72 HB/40-40 KAx6 Brown
- Zoro # G0153133
- UPC # 078217096642
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Body Height | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Shackle Diameter | 1/4 in |
Shackle Length | Standard |
Width Across Shackle | 13/16 in |
Overall Width | 1.5 in |
Body Dimensions | 1 1/2 in x 1 1/2 in |
Body H x W x T | 1 1/2 in x 1 1/2 in x 11/16 in |
Body Size | Standard Body |
Description
Lockout Padlock, Body Color Brown, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Security Sign, 18" Height, 24" Width, No Camera No Video No Cell Phone, Landscape (OS-SN-D-1824-L-11580)
- REEBOK Work Boots, Composite, Mn, 16M, PR (RB6750)
- HY-KO Number/Letter 2In Vnyl Blk (MM-7N)
- CARHARTT Relaxed Fit Washed Duck Sherpa-Lined Jacket, Black, Large, REG (104392-BLKLREG)
- ABUS Lockout Padlock, KA, Red, 1-3/4"H, PK6 (74/40 KAX6 RED)
- ABUS Lockout Padlock, KA, Black, 2-17/32"H, PK6 (72/30 KA X 6)
- ABUS Lockout Padlock, KA, Red, 1-3/4"H, PK3 (19639)
- ABUS Lockout Padlock, KD, Blue, 1-1/2"H (72 HB/40-40 KD Blue)
- ABUS Lockout Padlock, KD, Black, 2-17/32"H (72/30 KD)
- ABUS Lockout Padlock, KD, Orange, 1-1/2"H (72 /40 KD Orange)
- BRADY Lockout Padlock, KA, Green, 1-3/4"H, PK3 (123335)
- Abus Lockout Padlocks