Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Brown, 1-1/2"H, PK6
Mfr # 72 /40 KAx6 Brown
Zoro # G0152896
product price: $68.59
/pk 6, $11.43/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Keyed Alike
- Number of Pins 6
- Body Width 1 1/2 in
- Shackle Material Hardened Steel
- Control Key Registration Required No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 72 /40 KAx6 Brown
- Zoro # G0152896
- UPC # 078217096444
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Body Height | 1 1/2 in |
Shackle Height | 1 in |
Body H x W x T | 1 1/2 in x 1 1/2 in x 11/16 in |
Body Dimensions | 1 1/2 in x 1 1/2 in |
Shackle Diameter | 1/4 in |
Shackle Length | Standard |
Body Size | Standard Body |
Width Across Shackle | 13/16 in |
Overall Width | 1.5 in |
Description
Lockout Padlock, Body Color Brown, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Caution Tag, 5-3/4inHx3inW, Polyester, PK25 (121515)
- NOTRAX 24 ft. L x PVC Foam, 1/2" Thick (419S0224BY)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (5PE91)
- MICHELIN Size 11 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- ABUS Lockout Padlock, KA, Black, 1-1/2"H, PK3 (72 /40 KAx3 Black)
- ABUS Lockout Padlock, KA, Silver, 1-9/16"H (64TI/40HB-63 KA)
- ABUS Lockout Padlock, KA, Red, 3"H (74LB/40 KA RED)
- ABUS Lockout Padlock, KA, Purple, 1-1/2"H (72 /40 KA Purple)
- ABUS Lockout Padlock, KD, Green, 1-3/4"H, PK6 (19603)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Red)
- BRADY Lockout Padlock, Nylon, Org, 6 Keys, PK6 (NYL-ORG-38ST-KA6PK)
- Abus Lockout Tagout