Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Brown, 1-1/2"H, PK12
Mfr # 72HB/40-40 KAx12 Brown
Zoro # G4384125
product price: $174.99
/pk 12, $14.58/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Number of Pins 6
- Padlock Body Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 72HB/40-40 KAx12 Brown
- Zoro # G4384125
- UPC # 078217091678
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Shackle Height | 1 1/2 in |
Body Height | 1 1/2 in |
Body Width | 1 1/2 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 13/16 in |
Body Dimensions | 1 1/2 in x 1 1/2 in |
Overall Width | 1.5 in |
Body Size | Standard Body |
Body H x W x T | 1 1/2 in x 1 1/2 in x 11/16 in |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color Brown, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Mesh Contrast Incident Command Vest, Class 2, Jumbo (IC113MC-2 JM)
- MILWAUKEE TOOL Front Brim Vented Hard Hat w/BOLT Accessories – Type 1 Class C (48-73-1001)
- SAFETY TECHNOLOGY INTERNATIONAL Spacer (SUB-102722-R)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-089)
- ABUS Lockout Padlock, KA, Brown, 2-17/32"H, PK12 (72/30 KA X 12)
- ABUS Lockout Padlock, KD, Yellow, 2-17/32"H (72/30 KD)
- ABUS Lockout Padlock, KD, Red, 1-3/4"H, Shackle Dia.: 1/4 in (74HB/40-75 KD RED)
- ABUS Lockout Padlock, KA, Silver, 2-17/32"H, PK6 (72/30 KA X 6)
- ABUS Lockout Padlock, KA, Orange, 2-17/32"H, PK12 (72/30 KA X 12)
- ABUS Lockout Padlock, KD, Red, 1-3/4"H, PK6 (19630)
- ABUS Lockout Padlock, KD, Black, 1-3/4"H, Standards: Osha (74/40 KD BLACK)
- Abus Lockout Tagout