Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Brown, 1-1/2"H
Mfr # 72 HB/40-40 KA Brown
Zoro # G0152975
product price: $12.19
/ea
Sold in multiples of 6 for $73.14
$73.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Body Thickness 11/16 in
- Key Type Keyed Alike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 72 HB/40-40 KA Brown
- Zoro # G0152975
- UPC # 078217096048
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Body Height | 1 1/2 in |
Width Across Shackle | 13/16 in |
Shackle Diameter | 1/4 in |
Shackle Length | Standard |
Body H x W x T | 1 1/2 in x 1 1/2 in x 11/16 in |
Body Size | Standard Body |
Overall Width | 1.5 in |
Body Dimensions | 1 1/2 in x 1 1/2 in |
Description
Lockout Padlock, Body Color Brown, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH (770030M)
- BRADY Symbol Label, Arrow, 2-1/4 In. H, PK10 (1534-ARO)
- MECHANIX WEAR Tactical Glove, L, 12" L, Wing Thumb, Blk, PR (MP3-55-010)
- FIBRE-METAL BY HONEYWELL Hard Hat Suspension, Ratchet (3RW4)
- ABUS Lockout Padlock, KA, Purple, 1-1/2"H, PK12 (72/40 KAx12 Purple)
- ABUS Lockout Padlock, KD, Red, 1-1/2"H (72 HB/40-40 KD Red)
- ABUS Lockout Padlock, KA, Yellow, 2-17/32"H, PK3 (72/30 KA X 3)
- ABUS Lockout Padlock, KA, Black, 1-1/2"H (72 HB/40-40 KA Black)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H (72 HB/40-40 KA Yellow)
- ABUS Lockout Padlock, KD, Yellow, 1-1/2"H (72 HB/40-40 KD Yellow)
- ZORO SELECT Lockout Padlock, KA, Blue, 2"H, PK3 (48JT03)
- Abus Lockout Padlocks