Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Blue, 2-17/32"H, PK3
Mfr # 72/30 KA X 3
Zoro # G8740234
product price: $35.19
/pk 3, $11.73/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 11/64 in
- Shackle Width 1 in
- Shackle Material Steel
- Key Type Keyed Alike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 72/30 KA X 3
- Zoro # G8740234
- UPC # 094727429947
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 11/64 in |
Shackle Width | 1 in |
Body Width | 1 1/4 in |
Shackle Height | 1 in |
Body Height | 2 17/32 in |
Body Size | Compact Body |
Body Dimensions | 1 1/4 in x 2 17/32 in |
Width Across Shackle | 1 in |
Body H x W x T | 2 17/32 in x 1 1/4 in x 5/8 in |
Shackle Diameter | 3/16 in |
Overall Width | 1.25 in |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color Blue, Body Height 2 17/32 in, Body Material Aluminum, Body Thickness 5/8 in, Body Width 1 1/4 in, Header None/No Header, Horizontal Shackle Clearance 333333333/500000000 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Heat Resistant, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 1 in, Body Material Coating Anodized, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Lightweight HV Rain Suit, Orange, Size L (8376K)
- MILWAUKEE TOOL Full Brim Blue Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1125)
- PIP Leather Gloves, 2XL, Gunn Cut, PR, PK12 (09-K3720/XXL)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Plain, Medium (GL2503)
- ABUS Lockout Padlock, KA, Purple, 1-1/2"H, PK12 (72/40 KAx12 Purple)
- ABUS Lockout Padlock, KA, Silver, 1-9/16"H (64TI/40HB-63 KA)
- ABUS Lockout Padlock, KD, Yellow, 1-3/4"H, PK6 (19632)
- ABUS Lockout Padlock, KD, Purple, 1-3/4"H (74/40 KD PURPLE)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H (72 /40 KA Blue)
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H, PK6 (72 /40 KAx6 Silver)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H, PK3 (72 /40 KAx3 Yellow)
- Abus Lockout Padlocks