Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Blue, 1-3/4"H, PK3
Mfr # 74/40 KAX3 BLUE
Zoro # G9069663
product price: $39.59
/pk 3, $13.20/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Body Thickness 51/64 in
- Green Certification or Other Recognition UL Environment Claims Validated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 74/40 KAX3 BLUE
- Zoro # G9069663
- UPC # 094727871234
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Height | 1 3/4 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Overall Width | 1.5 in |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Body H x W x T | 1 3/4 in x 1 1/2 in x 51/64 in |
Width Across Shackle | 3/4 in |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color Blue, Body Height 1 3/4 in, Body Material Plastic-Covered Aluminum, Body Thickness 51/64 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Tamper Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in, Bumper Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 470Y33 (470Y33)
- 5.11 Tactical Boots, 11, W, Black, Plain, Mens, PR (12394)
- LYLE Safety Sign, Glasses Required, 10in W, Eng (U4-1650-RD_10X7)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-S (03-550-S)
- ABUS Lockout Padlock, KA, Brown, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Brown)
- ABUS Lockout Padlock, KA, Orange, 2-17/32"H, PK12 (72/30 KA X 12)
- ABUS Lockout Padlock, KD, Green, 2-17/32"H (72/30 KD)
- ABUS Lockout Padlock, Key Different, Green Body (13012)
- ABUS Lockout Padlock, KD, Purple, 1-1/2"H (72 /40 KD Purple)
- ABUS Lockout Padlock, KA, Brown, 2-17/32"H, PK3 (72/30 KA X 3)
- NMC Mini Group Lock Box, 7 Lock Capacity (GLB03)
- Abus Lockout Tagout