Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Blue, 1-1/2"H, PK3
Mfr # 72 /40 KAx3 Blue
Zoro # G0152756
product price: $46.35
/pk 3, $15.45/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Body Width 1 1/2 in
- Body Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 72 /40 KAx3 Blue
- Zoro # G0152756
- UPC # 078217096338
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Body Width | 1 1/2 in |
Body Height | 1 1/2 in |
Shackle Height | 1 in |
Body H x W x T | 1 1/2 in x 1 1/2 in x 11/16 in |
Body Dimensions | 1 1/2 in x 1 1/2 in |
Shackle Length | Standard |
Width Across Shackle | 13/16 in |
Overall Width | 1.5 in |
Body Size | Standard Body |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Blue, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Softies Disposable Foam Uncorded Earplugs, Bullet Shape, 33 dB, Orange, 200 PK (6600)
- LYLE Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, U3-1294-RD_10X7 (U3-1294-RD_10X7)
- HONEYWELL SERVUS Knee Boots, Size 9, 15" H, Black, Plain, PR (75108/9)
- HONEYWELL NORTH Filter, P100, Magenta, 2 PK, NIOSH (75FFP100)
- ABUS Lockout Padlock, KD, White, 1-3/4"H (19629)
- ABUS Lockout Padlock, KD, Yellow, 1-3/4"H, PK6 (19632)
- ABUS Lockout Padlock, KA, Brown, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Brown)
- ABUS Lockout Padlock, KD, Blue, 1-1/2"H (72 HB/40-40 KD Blue)
- ABUS Lockout Padlock, KA, Black, 1-3/4"H (74/40 KA BLACK)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Blue)
- ABUS Lockout Padlock, KA, Red, 3"H (74LB/40 KA RED)
- Abus Lockout Padlocks