Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Black, 2-17/32"H, PK6
Mfr # 72/30 KA X 6
Zoro # G8740313
product price: $82.55
/pk 6, $13.76/ea
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 11/64 in
- Shackle Width 1 in
- Body Thickness 5/8 in
- Body Height 2 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 72/30 KA X 6
- Zoro # G8740313
- UPC # 094727430028
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 11/64 in |
Shackle Width | 1 in |
Body Height | 2 17/32 in |
Shackle Height | 1 in |
Body Width | 1 1/4 in |
Overall Width | 1.25 in |
Body Size | Compact Body |
Width Across Shackle | 1 in |
Shackle Diameter | 3/16 in |
Body H x W x T | 2 17/32 in x 1 1/4 in x 5/8 in |
Body Dimensions | 1 1/4 in x 2 17/32 in |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color Black, Body Height 2 17/32 in, Body Material Aluminum, Body Thickness 5/8 in, Body Width 1 1/4 in, Header None/No Header, Horizontal Shackle Clearance 333333333/500000000 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Heat Resistant, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 1 in, Body Material Coating Anodized, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 8 (XAN1P/9180AP131-08)
- STRANCO Die-Cut Refl. Number Label, 0, 2In H, PK5 (DWR-2-0-5)
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0348BY)
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (9350XL)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H, PK3 (72 HB/40-40 KAx3 Red)
- ABUS Lockout Padlock, KD, Silver, 2-17/32"H (72/30 KD)
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H, PK3 (72 /40 KAx3 Silver)
- ABUS Lockout Padlock, KD, Yellow, 1-3/4"H (19623)
- ABUS Lockout Padlock, KD, Brown, 1-3/4"H (74/40 KD BROWN)
- ABUS Lockout Padlock, Key Alike, Red Body (13081)
- BRADY Lockout Padlock, Nylon, Org, 6 Keys, PK6 (NYL-ORG-38ST-KA6PK)
- Abus Lockout Padlocks