Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Black, 2-17/32"H, PK3
Mfr # 72/30 KA X 3
Zoro # G8740225
product price: $40.55
/pk 3, $13.52/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 11/64 in
- Shackle Width 1 in
- Number of Keys 1
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 72/30 KA X 3
- Zoro # G8740225
- UPC # 094727429930
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 11/64 in |
Shackle Width | 1 in |
Body Width | 1 1/4 in |
Shackle Height | 1 in |
Body Height | 2 17/32 in |
Shackle Length | Standard |
Width Across Shackle | 1 in |
Body Size | Compact Body |
Shackle Diameter | 3/16 in |
Body H x W x T | 2 17/32 in x 1 1/4 in x 5/8 in |
Overall Width | 1.25 in |
Body Dimensions | 1 1/4 in x 2 17/32 in |
Description
Lockout Padlock, Body Color Black, Body Height 2 17/32 in, Body Material Aluminum, Body Thickness 5/8 in, Body Width 1 1/4 in, Header None/No Header, Horizontal Shackle Clearance 333333333/500000000 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Heat Resistant, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 1 in, Body Material Coating Anodized, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-T-100)
- GHS SAFETY SDS Binder, With A-Z Dividers (GHS1049)
- BDG Split Leather Welding Spats, PR, Universal PR (63-1-SP3)
- ZORO SELECT Barricade Tape w/Reel, Yellow/Blk, 1000 ft (B3104Y23-200)
- ABUS Lockout Padlock, KA, Green, 1-1/2"H, PK6 (72 /40 KAx6 Green)
- ABUS Lockout Padlock, Key Alike, Yllw Body (13060)
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H (74HB/40-75 KD BLUE)
- ABUS Lockout Padlock, KD, MK, Black, 1-1/2"H (72 HB/40-75 KD Black)
- ABUS Lockout Padlock, KA, Black, 1-3/4"H (74/40 KA BLACK)
- ABUS Lockout Padlock, KA, Red, 1-3/4"H, PK6 (19676)
- MASTER LOCK Lockout Padlock, KD, Teal, 1-3/4"H, PK6 (410S6TEAL)
- Abus Lockout Tagout