Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Black, 1-1/2"H, PK3
Mfr # 72 HB/40-40 KAx3 Black
Zoro # G0153011
product price: $36.95
/pk 3, $12.32/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Body Color Black
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 72 HB/40-40 KAx3 Black
- Zoro # G0153011
- UPC # 078217096529
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Body Height | 1 1/2 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Overall Width | 1.5 in |
Shackle Diameter | 1/4 in |
Body H x W x T | 1 1/2 in x 1 1/2 in x 11/16 in |
Width Across Shackle | 13/16 in |
Shackle Length | Standard |
Body Dimensions | 1 1/2 in x 1 1/2 in |
Body Size | Standard Body |
Description
Lockout Padlock, Body Color Black, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWH2X002500)
- TALON TRAX Size 8 Men's Steel Rubber Boot, Green (15D830)
- BRADY Striped Anti-Slip Tape (78150)
- HAWS Eyewash Head, Haws (0002974804.13)
- ABUS Lockout Padlock, KA, Blue, 1-3/4"H, PK3 (74/40 KAX3 BLUE)
- ABUS Lockout Padlock, KA, Black, 1-1/2"H, PK3 (72 /40 KAx3 Black)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H, PK3 (72 HB/40-40 KAx3 Yellow)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H (72 HB/40-40 KA Yellow)
- ABUS Lockout Padlock, KA, Black, 2-17/32"H, PK6 (72/30 KA X 6)
- ABUS Lockout Padlock, KA, Black, 1-1/2"H (72 /40 KA Black)
- ABUS Lockout Padlock, KD, Red, 1-3/4"H, Standards: Osha (74/40 KD RED)
- Abus Lockout Padlocks