Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Black, 1-1/2"H, PK12
Mfr # 72HB/40-40 KAx12 Black
Zoro # G4384116
product price: $220.99
/pk 12, $18.42/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Width 1 17/32 in
- Standards OSHA
- Shackle Type Open
- Green Certification or Other Recognition Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
- Key Type Keyed Alike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 72HB/40-40 KAx12 Black
- Zoro # G4384116
- UPC # 078217091661
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 17/32 in |
Shackle Height | 1 1/2 in |
Body Height | 1 1/2 in |
Shackle Diameter | 1/4 in |
Body Dimensions | 1 17/32 in x 1 1/2 in |
Body Size | Compact Body |
Overall Width | 1.53 in |
Overall Height | 3.41 in |
Body H x W x T | 1 1/2 in x 1 17/32 in x 3/4 in |
Width Across Shackle | 13/16 in |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color Black, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 17/32 in, Header None/No Header, Horizontal Shackle Clearance 49/64 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 15/64 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 17/32 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Marking Tape, General Purpose, Solid, Yellow, 2 in x 180 ft, 5 mil Thickness, Vinyl (8AVH3)
- SALISBURY Coverall, M, Cotton/Nylon, Gray/Red (ACCA12RGM)
- THOROGOOD SHOES Size 13 EE Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 132E)
- BSC PREFERRED Women Restroom ADA Compliant Plastic Sign (S-14805BLU)
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H, PK12 (72HB/40-40 KAx12 Orange)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H, PK12 (72HB/40-40 KAx12 Red)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H, PK12 (72HB/40-40 KAx12 Yellow)
- ABUS Lockout Padlock, KA, Green, 1-1/2"H, PK12 (72HB/40-40 KAx12 Green)
- ABUS Lockout Padlock, KD, MK, Orange, 1-1/2"H (72 HB/40-75 KD Orange)
- ABUS Lockout Padlock, KA, Blue, 2-17/32"H, PK3 (72/30 KA X 3)
- BRADY Compact SafeKey Key Retaining Nylon Padlock 1.5 in Aluminum Shackle KD Red 6PK (CPT-RED-38AL-KD6PK)
- Abus Lockout Padlocks