Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Black, 1-1/2"H
Mfr # 72 /40 KA Black
Zoro # G0152695
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Height 1 in
- Control Key Registration Required No
- Body Thickness 11/16 in
- Body Width 1 1/2 in
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 72 /40 KA Black
- Zoro # G0152695
- UPC # 078217095829
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 in |
Body Width | 1 1/2 in |
Body Height | 1 1/2 in |
Width Across Shackle | 13/16 in |
Body Size | Standard Body |
Body H x W x T | 1 1/2 in x 1 1/2 in x 11/16 in |
Shackle Length | Standard |
Body Dimensions | 1 1/2 in x 1 1/2 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Description
Lockout Padlock, Body Color Black, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pull Tight Seal, Plastic, Blue, PK100 (95143)
- ARMACELL 3/8" X 48" X 100' Armaflex Roll 400/Ctn (APR38040)
- 3M Half Facepiece Respirator 6000 Series, R (70070614436)
- MONTOUR LINE Stanchion Post and Rope Pol.Steel Post Crown Top, Tapped for Sign Frame (C-PS-CN-Tapped)
- ABUS Lockout Padlock, KD, Blue, 2-17/32"H (72/30 KD)
- ABUS Lockout Padlock, KA, Purple, 1-1/2"H, PK12 (72/40 KAx12 Purple)
- ABUS Lockout Padlock, KA, Black, 1-1/2"H, PK12 (72HB/40-40 KAx12 Black)
- ABUS Lockout Padlock, Key Alike, Red Body (13081)
- ABUS Lockout Padlock, KA, Black, 1-1/2"H, PK3 (72 HB/40-40 KAx3 Black)
- ABUS Lockout Padlock, KD, White, 1-3/4"H (19629)
- ZORO SELECT Lockout Padlock, KA, Yellow, 2"H, PK6 (48JR45)
- Abus Lockout Tagout