Shop All Keyed Padlocks
Abus
Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 7/8 in W
Mfr # 41/45 KA
Zoro # G2803071
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Shackle Dia. 5/16 in
- Body Color Silver
- Shackle Type Open
- Includes (2) Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 41/45 KA
- Zoro # G2803071
- UPC # 078217415061
- Country of Origin Germany
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Height | 7/8 in |
Shackle Width | 7/8 in |
Body Width | 1 7/8 in |
Body Height | 1 1/2 in |
Width | 1-3/4" |
Height | 2-3/4" |
Body Dimensions | 1 7/8 in x 1 1/2 in |
Body Size | Standard Body |
Body H x W x T | 1 1/2 in x 1 7/8 in x 1 1/8 in |
Shackle Diameter | 5/16 in |
Width Across Shackle | 7/8 in |
Shackle Length | Standard |
Description
Keyed Padlock, Body Color Silver, Body Height 1 1/2 in, Body Material Steel, Body Thickness 1 1/8 in, Body Width 1 7/8 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Resistance Properties Corrosion Resistant, Rust Resistant, Shackle Diameter 5/16 in, Shackle Height 7/8 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 7/8 in, Width Across Shackle 7/8 in, Body Material Coating Laminated, Body Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM LOCK AlarmLock: Trilogy DL2700IC T2 Keypad Lever Lock w/ Interchangeable Core / Satin Chrome 26D (ALL-DL2700IC-26D)
- DELTANA Full Lip Strike Plate Lifetime Brass (FLSP335CR003)
- ZORO SELECT O-Ring, Dash 135, Viton, 0.1 In., PK10 (U38875.009.0193)
- WHITECAP TEAK Two Loop Handrail - 23in (60102)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 7/16 in W (55/25 KA)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (20082)
- ABUS Padlocks, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Stainless Steel Shackle (24IB/70 KAx2)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 9/16 in W (70/35 KD)
- ABUS Padlock, Master Keyed, Standard Shackle, Rectangular Recycled Steel Body, Steel Shackle, 7/8 in W (41/45 MK KD)
- ABUS Padlock, Master Keyed, Standard Shackle, Rectangular Recycled Steel Body, Steel Shackle, 15/16 in W (41/50 MK KD)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (300) KD Red)
- Abus Keyed Padlocks