Shop All Keyed Padlocks
Abus
Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 11/16 in W
Mfr # 41/30 KD
Zoro # G2730682
original price:
$11.64
12% off
new price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Shackle Dia. 13/64 in
- Body Color Silver
- Shackle Type Open
- Includes (2) Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 41/30 KD
- Zoro # G2730682
- UPC # 078217414156
- Country of Origin Germany
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 13/64 in |
Shackle Height | 5/8 in |
Shackle Width | 11/16 in |
Body Height | 1 3/8 in |
Body Width | 1 1/4 in |
Height | 2-1/4" |
Width | 1-1/4" |
Body H x W x T | 1 3/8 in x 1 1/4 in x 7/8 in |
Body Size | Compact Body |
Shackle Diameter | 3/16 in |
Shackle Length | Standard |
Width Across Shackle | 11/16 in |
Body Dimensions | 1 1/4 in x 1 3/8 in |
Description
Keyed Padlock, Body Color Silver, Body Height 1 3/8 in, Body Material Steel, Body Thickness 7/8 in, Body Width 1 1/4 in, Header None/No Header, Key Type Keyed Different, Resistance Properties Corrosion Resistant, Weather Resistant, Shackle Diameter 3/16 in, Shackle Height 5/8 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 11/16 in, Body Material Coating Laminated, Body Shape Square, Control Key Registration Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd: Premium Mortise Cylinder - 2" - 26D - Satin Chrome - (KW1) (KMC05-26D-KW1)
- COMMAND Double Point Hook, PK2 (17009-HW2ES)
- PRIME-LINE STL Ball Bear Assembly (D 1762)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (8K37AB4DSTK612)
- ABUS Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 15/16 in W (41HB/50 KD)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (300) KD Titanium)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle (75IB/50 KD)
- ABUS Abus: ABUS File Bar-2 B Chrome (ABS-07020)
- ABUS Padlock, Master Keyed, Standard Shackle, Rectangular Recycled Steel Body, Steel Shackle, 13/16 in W (41/40 MK KD)
- ABUS Abus: 70IB/50 C Solid Brass Weather-Resistant Shackle Padlock Blue (ABS-06145-KA)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W (83/45 RK KD-700)
- Abus Keyed Padlocks