Shop All Keyed Padlocks
Abus
Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 11/16 in W
Mfr # 41/30 KA
Zoro # G2512045
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Steel
- Shackle Dia. 13/64 in
- Body Color Silver
- Shackle Type Open
- Includes (2) Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 41/30 KA
- Zoro # G2512045
- UPC # 078217410165
- Country of Origin Germany
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 13/64 in |
Shackle Height | 5/8 in |
Shackle Width | 11/16 in |
Body Height | 1 3/8 in |
Body Width | 1 1/4 in |
Width | 1-1/4" |
Height | 2-1/4" |
Body Size | Compact Body |
Shackle Length | Standard |
Width Across Shackle | 11/16 in |
Body H x W x T | 1 3/8 in x 1 1/4 in x 7/8 in |
Body Dimensions | 1 1/4 in x 1 3/8 in |
Shackle Diameter | 3/16 in |
Description
Keyed Padlock, Body Color Silver, Body Height 1 3/8 in, Body Material Steel, Body Thickness 7/8 in, Body Width 1 1/4 in, Header None/No Header, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Weather Resistant, Shackle Diameter 3/16 in, Shackle Height 5/8 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 11/16 in, Body Material Coating Laminated, Body Shape Square, Control Key Registration Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Aluminum Thumbpiece Entry Handleset Trim for Exit Devices (TH1100-TPEDAL)
- MASTER LOCK Master Lock® No. 175D Set-Your-Own Brass Combination Padlock - 2"W (175D)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Brass 4" (4SBCS3)
- TRIMLITE 24" x 84" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2070pri1501CLET)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W, 6 PK (19319)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (200) KD Blue)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 11/16 in W, 6 PK (19330)
- ABUS Padlock, Coreless, Standard Shackle, Rectangular Hardened Steel Body, Steel Shackle, 1 in W (83WP-IC/53)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 9/16 in W (70/35 KA)
- ABUS Padlock, Keyed Alike, Shutter Shackle, Brass Body, Steel Shackle, 7/8 in W (82/70 KA)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle, 27/32 in W (75IB/40 KA)
- Abus Keyed Padlocks