Shop All Keyed Padlocks
Abus
Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK
Mfr # 20156
Zoro # G4434418
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- For Use With Lockout/Tagout, Security
- Shackle Dia. 1/4 in
- Body Color Purple
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abus
- MFR # 20156
- Zoro # G4434418
- UPC # 078217201565
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 1 1/2 in |
Shackle Width | 3/4 in |
Body Height | 1 3/4 in |
Body Width | 2 in |
Body Dia. | 2 in |
Body Size | Standard Body |
Shackle Diameter | 1/4 in |
Width Across Shackle | 3/4 in |
Body Dimensions | 2 in x 1 3/4 in |
Body H x W x T | 1 3/4 in x 2 in x 3/4 in |
Shackle Length | Standard |
Description
Keyed Padlock, Body Color Purple, Body Height 1 3/4 in, Body Material Brass, Body Thickness 3/4 in, Body Width 2 in, Header None/No Header, Key Type Keyed Different, Non-Removable Key No, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Body Material Coating Powder Coated, Body Shape Rectangular, Control Key Registration Required Yes, Includes (2) Keys, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB228678)
- ZORO SELECT O-Ring, Dash 226, PTFE, 0.13 In., PK5 (1RGK3)
- BRINKS Keyed Alike Padlock, Laminated Steel, 50mm, High Security 2PK (172-52291)
- LINEAR Access Control Keypad, Polycarbonate (2000E)
- ABUS 80TI by 40HB40 C KD Titalium Aluminum Alloy Keyed Different Padlock (AB1963)
- ABUS Abus: 75IB/40HB40 B Rust Free Weatherproof Padlock KA (ABS-75139-KA)
- ABUS Abus: 41/45HB50 B Laminated Steel Padlock 2" Shackle KA (ABS-41686-KA)
- ABUS Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 13/16 in W (41/40 KD)
- ABUS Padlock, Master Keyed, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 13/16 in W (70IBHB/45 MK KD)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle, 3/4 in W (26/70 KA)
- BRINKS Keyed Different Padlock, Brass, 50mm, High Security (171-50001)
- Abus Keyed Padlocks