Shop All Keyed Padlocks
Abus
Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK
Mfr # 20119
Zoro # G4434138
product price: $97.15
/pk 6, $16.19/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- For Use With Lockout/Tagout, Security
- Shackle Dia. 1/4 in
- Body Color Orange
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 20119
- Zoro # G4434138
- UPC # 078217201190
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 3 in |
Shackle Width | 3/4 in |
Body Width | 2 in |
Body Dia. | 2 in |
Body Height | 1 3/4 in |
Body Size | Standard Body |
Body H x W x T | 1 3/4 in x 2 in x 3/4 in |
Shackle Diameter | 1/4 in |
Body Dimensions | 2 in x 1 3/4 in |
Width Across Shackle | 3/4 in |
Shackle Length | Extended |
Description
Keyed Padlock, Body Color Orange, Body Height 1 3/4 in, Body Material Brass, Body Thickness 3/4 in, Body Width 2 in, Header None/No Header, Key Type Keyed Different, Non-Removable Key No, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Body Material Coating Powder Coated, Body Shape Rectangular, Control Key Registration Required Yes, Includes (2) Keys, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, 1/2 in., 1/16 in., Green (4401RG-0150-062-0050)
- SECURITRON Electromagnetic Lock, Face Mount (M62G)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W, 6 PK (19343)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 96 x 50', Black, 18x22 Mesh, One Roll (3034619)
- ABUS Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 11/16 in W (41/30 KA)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W (55/40 KD)
- ABUS Abus: 180IB/50 C Solid Brass Resettable 4-Dial (ABS-15812)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle, 5/8 in W (75IB/30 KA)
- ABUS Abus: 200/115 C 4-1/2" Hasp Hardened (ABS-2081)
- ABUS Padlock, Master Keyed, Standard Shackle, Rectangular Brass Body, Steel Shackle, 1 3/16 in W (85/50 MK KD)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W (2KALN)
- Abus Keyed Padlocks