Shop All Keyed Padlocks
Abus
Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK
Mfr # 20112
Zoro # G4433970
product price: $91.75
/pk 6, $15.29/ea
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Steel
- For Use With Lockout/Tagout, Security
- Shackle Dia. 1/4 in
- Body Color Black
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 20112
- Zoro # G4433970
- UPC # 078217201121
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 3 in |
Shackle Width | 3/4 in |
Body Width | 2 in |
Body Dia. | 2 in |
Body Height | 1 3/4 in |
Shackle Diameter | 1/4 in |
Body H x W x T | 1 3/4 in x 2 in x 3/4 in |
Body Size | Standard Body |
Width Across Shackle | 3/4 in |
Body Dimensions | 2 in x 1 3/4 in |
Shackle Length | Extended |
Description
Keyed Padlock, Body Color Black, Body Height 1 3/4 in, Body Material Brass, Body Thickness 3/4 in, Body Width 2 in, Header None/No Header, Key Type Keyed Alike, Non-Removable Key No, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Body Material Coating Powder Coated, Body Shape Rectangular, Control Key Registration Required Yes, Includes (2) Keys, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Heavy Duty 0 mm Cam Adj Zinc Die Cast Plate Recommended for 125° Hinge for 500 Series Euro Hinges (400.3723.75)
- EKENA MILLWORK Stanford Architectural Grade PVC Bracket, 5/8"W X 4 1/2"D X 7"H (BKTP01X04X07ST)
- BARON BOLT SNAP BRONZE 3/4"" (225B-3/4)
- EKENA MILLWORK Heath Architectural Grade PVC Corbel, 1 7/8"W X 8"D X 8"H (CORP01X08X08HE)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W (83/45 RK KD-300)
- ABUS Padlock, Keyed Alike, Shutter Shackle, Brass Body, Steel Shackle, 7/8 in W (82/70 KA)
- ABUS Security Chain, Square, L 2 Ft, W 5/8 In (14KS Chain & Sleeve 2')
- ABUS Abus: 737 C Mini Key Storage (ABS-10736)
- ABUS Abus: 145/40 C Aluminum Orange 4-Dial Resettable (ABS-14542)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W, 3 PK (19341)
- AMERICAN LOCK Padlock, Keyed Different, Hidden Shackle, Round Steel Body, Boron Shackle, 1 23/32 in W (A2010)
- Abus Keyed Padlocks