Shop All Keyed Padlocks
Abus
Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK
Mfr # 20084
Zoro # G4435757
product price: $94.25
/pk 6, $15.71/ea
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- For Use With Lockout/Tagout, Security
- Shackle Dia. 1/4 in
- Body Color Yellow
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 20084
- Zoro # G4435757
- UPC # 078217200841
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 1 1/2 in |
Shackle Width | 3/4 in |
Body Height | 1 3/4 in |
Body Width | 2 in |
Body Dia. | 2 in |
Body H x W x T | 1 3/4 in x 2 in x 3/4 in |
Width Across Shackle | 3/4 in |
Body Dimensions | 2 in x 1 3/4 in |
Body Size | Standard Body |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Description
Keyed Padlock, Body Color Yellow, Body Height 1 3/4 in, Body Material Brass, Body Thickness 3/4 in, Body Width 2 in, Header None/No Header, Key Type Keyed Alike, Non-Removable Key No, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Body Material Coating Powder Coated, Body Shape Rectangular, Control Key Registration Required Yes, Includes (2) Keys, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike Kit, 12/24VAC/DC, H.Duty, Fail Safe/Secure (1600-CLB-630)
- DANCO 2-3/32 in. D X 1-27/32 in. D #103 Rubber O-Ring (75099B)
- MSI Antique White Picket 1035 inX 1457 inGlossy Ceramic Mosaic Tile 10PK (ZOR-MD-0538)
- YOUNGDALE Antique Brass 1/2 in. Overlay Self-Closing Hinge, PK 10 (54.106.03x10)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Stainless Steel Shackle (24IB/70 KA)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W, 6 PK (19367)
- ABUS Padlock, Master Keyed, Long Shackle, Rectangular Hardened Steel Body, Hardened Steel Shackle (37HB/55 MK KD)
- ABUS Abus: 83IC/45 B Brass Body 2" Hardened Steel Shackle (ABS-83738)
- ABUS Padlocks, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Stainless Steel Shackle (24IB/70 KAx2)
- ABUS Abus: 83IC/45 B Brass Body 6" Hardened Steel Shackle (ABS-83708)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 3 PK (15413)
- Abus Keyed Padlocks