Shop All Keyed Padlocks
Abus
Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK
Mfr # 20083
Zoro # G4435809
product price: $82.35
/pk 6, $13.73/ea
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- For Use With Lockout/Tagout, Security
- Shackle Dia. 1/4 in
- Body Color Green
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 20083
- Zoro # G4435809
- UPC # 078217200834
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 1 1/2 in |
Shackle Width | 3/4 in |
Body Width | 2 in |
Body Height | 1 3/4 in |
Body Dia. | 2 in |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Body H x W x T | 1 3/4 in x 2 in x 3/4 in |
Width Across Shackle | 3/4 in |
Shackle Length | Standard |
Body Dimensions | 2 in x 1 3/4 in |
Description
Keyed Padlock, Body Color Green, Body Height 1 3/4 in, Body Material Brass, Body Thickness 3/4 in, Body Width 2 in, Header None/No Header, Key Type Keyed Alike, Non-Removable Key No, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Body Material Coating Powder Coated, Body Shape Rectangular, Control Key Registration Required Yes, Includes (2) Keys, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDECO 6 Pin Uncombinated Small Format Interchangeable Core with K Keyway and Clip Retainer Satin Chrome (336B01026AKBS)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (300) KD Titanium)
- TOUGH GUY Access Door, Standard with Key, 12x12In (1UEW7)
- BALDWIN ESTATE Entry Door Levers Lifetime Brass (5245.003.RENT)
- ABUS Abus: 797 C Key Storage 4 Dial w/Shackle (ABS-10797)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (20084)
- ABUS Padlock, Coreless, Standard Shackle, Rectangular Hardened Steel Body, Steel Shackle, 1 in W (83WP-IC/63)
- ABUS Security Chain, L 10 Ft, W 5/9 In (10KS Chain & Sleeve 10')
- ABUS Abus: 2 3/4 BUFFODISK KA0028 (ABS-28116)
- ABUS Padlock, Master Keyed, Standard Shackle, Rectangular Recycled Steel Body, Steel Shackle, 15/16 in W (41/50 MK KD)
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (21B772L)
- Abus Keyed Padlocks