Abus

Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 3 PK


product price: $40.99
/pk 3, $13.66/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Body Material Steel
  • For Use With Lockout/Tagout, Security
  • Shackle Dia. 1/4 in
  • Body Color Green
  • Shackle Type Open
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Shackle Dia. 1/4 in
Shackle Height 1 1/2 in
Shackle Width 3/4 in
Body Height 1 3/4 in
Body Width 2 in
Body Dia. 2 in
Shackle Length Standard
Body Size Standard Body
Shackle Diameter 1/4 in
Body H x W x T 1 3/4 in x 2 in x 3/4 in
Body Dimensions 2 in x 1 3/4 in
Width Across Shackle 3/4 in

Description

Keyed Padlock, Body Color Green, Body Height 1 3/4 in, Body Material Brass, Body Thickness 3/4 in, Body Width 2 in, Header None/No Header, Key Type Keyed Different, Non-Removable Key No, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Body Material Coating Powder Coated, Body Shape Rectangular, Control Key Registration Required Yes, Includes (2) Keys, Package Quantity 3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.