Shop All Keyed Padlocks
Abus
Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 3 PK
Mfr # 20076
Zoro # G4435669
product price: $43.45
/pk 3, $14.48/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- For Use With Lockout/Tagout, Security
- Shackle Dia. 1/4 in
- Body Color Red
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 20076
- Zoro # G4435669
- UPC # 078217200766
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 1 1/2 in |
Shackle Width | 3/4 in |
Body Width | 2 in |
Body Dia. | 2 in |
Body Height | 1 3/4 in |
Body Size | Standard Body |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/4 in |
Body Dimensions | 2 in x 1 3/4 in |
Body H x W x T | 1 3/4 in x 2 in x 3/4 in |
Shackle Length | Standard |
Description
Keyed Padlock, Body Color Red, Body Height 1 3/4 in, Body Material Brass, Body Thickness 3/4 in, Body Width 2 in, Header None/No Header, Key Type Keyed Alike, Non-Removable Key No, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Body Material Coating Powder Coated, Body Shape Rectangular, Control Key Registration Required Yes, Includes (2) Keys, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt, Stainless Steel (LED03)
- MSI Goldne White 13 In. X 24 In. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0007)
- BRINKS COMMERCIAL Brinks 15 in. L Stainless Steel Push Plate (BC41005)
- PREMIER LOCK Entry Door Lever Lock Set Set of 3, Keyed Alike, Satin Nickel, 3PK (LEV02X-3)
- ABUS Padlock, Keyed Alike, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 15/16" W (83AL/45 (300) KD Titanium)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Stainless Steel Shackle (24IB/70 KA)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W, 6 PK (19316)
- ABUS Padlock, Master Keyed, Long Shackle, Rectangular Recycled Steel Body, Steel Shackle, 13/16 in W (41HB/40 MK KD)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W (20040)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W (83/45 RK KD-300)
- ABUS Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 13/16 in W (41/40 KD)
- Abus Keyed Padlocks