Shop All Keyed Padlocks
Abus
Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W
Mfr # 20090
Zoro # G4435903
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- For Use With Lockout/Tagout, Security
- Shackle Dia. 1/4 in
- Body Color Brown
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 20090
- Zoro # G4435903
- UPC # 078217200902
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 3 in |
Shackle Width | 3/4 in |
Body Width | 2 in |
Body Height | 1 3/4 in |
Body Dia. | 2 in |
Body H x W x T | 1 3/4 in x 2 in x 3/4 in |
Shackle Diameter | 1/4 in |
Shackle Length | Extended |
Width Across Shackle | 3/4 in |
Body Size | Standard Body |
Body Dimensions | 2 in x 1 3/4 in |
Description
Keyed Padlock, Body Color Brown, Body Height 1 3/4 in, Body Material Brass, Body Thickness 3/4 in, Body Width 2 in, Header None/No Header, Key Type Keyed Different, Non-Removable Key No, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Body Material Coating Powder Coated, Body Shape Rectangular, Control Key Registration Required Yes, Includes (2) Keys
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Deadbolt, Satin Chrome (B-D112 x 626)
- PRIMELINE TOOLS Bi-Fold Door Top Roller Guide, Stamped Steel Base, Nylon Roller Guide (Single Pack) (N 6833)
- USA INDUSTRIALS Silicone O-Ring, Dash 249, PK2 (ZUSAS70FDA249)
- MAG-MATE Magnet with Zip Tie Holder, 14 lb. Pull (MX1000ZIP1)
- ABUS Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Steel Shackle, 1 in W (83IC/45)
- ABUS Van Locks with Hasp, Keyed Alike, Hardened Steel Shackle (141/200 Black KA)
- ABUS Abus: ABUS File Bar-3 B Chrome (ABS-07030)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W (83/45 RK KD-700)
- ABUS Padlock, Coreless, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL-IC/40 Titanium)
- ABUS Abus: 2 3/4 BUFFODISKKA0021 (ABS-28066)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (81KALF)
- Abus Keyed Padlocks